Shop All Spur Gears
B B Manufacturing
42T32P20-6P3, Gear, Plastic
Mfr # 42T32P20-6P3
Zoro # G605366386
product price: $2.95
/ea
Sold in multiples of 18 for $53.10
$53.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 1.312 inch
- Face Width (In.) 0.188 inch
- Number of Teeth 42
- Bore Dia. (In.) 1/4 inch
- Outside Dia. (In.) 1.375 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 42T32P20-6P3
- Zoro # G605366386
- UPC # 195057568006
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.312 inch |
Face Width (In.) | 0.188 inch |
Bore Dia. (In.) | 1/4 inch |
Outside Dia. (In.) | 1.375 inch |
Hub Dia. (In.) | 0.609 inch |
Length | 1 inch |
Width | 6 inch |
Height | 9 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 42 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.013 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 9/16", Metric, 3/8 (9037-0406)
- FISHER 0-1000/3-15PSI PNEUMATIC PRESSURE CONTROLLER (4160KR)
- GATES Truflex V-Belts, 5L840 (5L840)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012US)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- B B MANUFACTURING 20TM1.5P20M6P8, Gear, Plastic (20TM1.5P20M6P8)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- B B MANUFACTURING 46T20P20-6P4, Gear, Plastic (46T20P20-6P4)
- B B MANUFACTURING 42T20P20-6P4, Gear, Plastic (42T20P20-6P4)
- KHK GEARS Stainless Steel Spur Gears (SUS1-45)
- B B Manufacturing Spur Gears