Shop All Spur Gears
B B Manufacturing
42T24P20-6P4, Gear, Plastic
Mfr # 42T24P20-6P4
Zoro # G905366352
product price: $3.35
/ea
Sold in multiples of 16 for $53.60
$53.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 1.75 inch
- Face Width (In.) 0.25 inch
- Number of Teeth 42
- Bore Dia. (In.) 5/16 inch
- Outside Dia. (In.) 1.833 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 42T24P20-6P4
- Zoro # G905366352
- UPC # 195057569027
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.75 inch |
Face Width (In.) | 0.25 inch |
Bore Dia. (In.) | 5/16 inch |
Outside Dia. (In.) | 1.833 inch |
Hub Dia. (In.) | 0.672 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 42 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.021 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Coil, Solenoid, 24 Vdc (119690-39)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTCE2B10Q, Return Line, 10 micron, Outside-In (MF0063261)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0808)
- WEATHERHEAD Spacer Ring, 16941 (ET1000SR-M190D)
- B B MANUFACTURING 12T32P20-6P1.5, Gear, Plastic (12T32P20-6P1.5)
- B B MANUFACTURING 50T24P20-6P3, Gear (50T24P20-6P3)
- B B MANUFACTURING 46T20P20-6P4, Gear, Plastic (46T20P20-6P4)
- B B MANUFACTURING 42T20P20-6P4, Gear, Plastic (42T20P20-6P4)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- BOSTON GEAR SpurGear, 24DP, 20PA, 24Teeth, Brass (Y2424)
- B B Manufacturing Spur Gears