Shop All Timing Belt Pulleys
B B Manufacturing
42MP025MDFP8, Timing Pulley
Mfr # 42MP025MDFP8
Zoro # G905355448
product price: $9.34
/ea
Sold in multiples of 6 for $56.04
$56.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.05 inch
- Pitch Dia. (In.) 1.07 inch
- Width 6 inch
- Number of Teeth 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 42MP025MDFP8
- Zoro # G905355448
- UPC # 195057204171
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.05 inch |
Pitch Dia. (In.) | 1.07 inch |
Width | 6 inch |
Flange Dia. (In.) | 1.24 inch |
Height | 9 inch |
Overall Length | 0.688 inch |
Length | 1 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 42 |
Bore Type | Minimum Plain Bore |
Material | Polycarbonate |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.03 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (V-250)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 300H150G, Timing Belt, Neoprene, Fiberglass (300H150G)
- PARKER Hydraulic Hose Adapter, 1.93" L, 4800 psi (3/4 X 1/2 FG-SS)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- B B MANUFACTURING 29-8MX12-1108SS, Timing Pulley, Stainless Steel (29-8MX12-1108SS)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- CONTINENTAL CONTITECH Gearbelt Pulley, 169.3mm Pitch dia., Steel (R-38S-MPB)
- B B Manufacturing Timing Belt Pulleys