Shop All Timing Belt Pulleys
B B Manufacturing
42MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 42MP025M6FA6
Zoro # G105355484
product price: $13.89
/ea
Sold in multiples of 5 for $69.45
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.05 inch
- Material Aluminum
- Setscrew 2
- Flange Dia. (In.) 1.26 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 42MP025M6FA6
- Zoro # G105355484
- UPC # 195057004764
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.05 inch |
Flange Dia. (In.) | 1.26 inch |
Pitch Dia. (In.) | 1.07 inch |
Width | 1.5 inch |
Length | 9 inch |
Overall Length | 0.72 inch |
Height | 1.5 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Setscrew | 2 |
Bore Type | Finished Bore |
Number of Teeth | 42 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.051 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Side Flow Nozzle, 1/4In, PK20 (49443)
- CONTINENTAL CONTITECH 1" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-75-11)
- TITAN PRO Motor Run Capacitor, 40 MFD, 4-7/16 In. H (TRCF40)
- DODGE P2B-Scmah-111, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.6875 In Bore Dia. (126837)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING QD26H200, Timing Pulley, Cast Iron, Black Oxide, (QD26H200)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- POWERDRIVE GearbeltPulley, L, 21 Grooves (21LG050)
- B B Manufacturing Timing Belt Pulleys