Shop All Timing Belt Pulleys
B B Manufacturing
42MP025-SFP3, Timing Pulley, Plastic
Mfr # 42MP025-SFP3
Zoro # G305355505
product price: $5.23
/ea
Sold in multiples of 10 for $52.30
$52.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.05 inch
- Number of Teeth 42
- Bore Type Minimum Plain Bore
- Pitch Dia. (In.) 1.07 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 42MP025-SFP3
- Zoro # G305355505
- UPC # 195057190191
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.05 inch |
Pitch Dia. (In.) | 1.07 inch |
Flange Dia. (In.) | 1.24 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 42 |
Bore Type | Minimum Plain Bore |
Material | Polycarbonate |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.018 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F732-60E-B7-G)
- GLOBAL G2SC-131-SS Two-Piece Clamping Collar (G2SC-131-SS)
- HONEYWELL Bag Asm Vandalism Proof VP525,531 (14003648-001/U)
- DAYTON 2X529 Pillow Block Bearing (2X529)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING 44-5MX25-1108, Timing Pulley, Steel, Black Oxide, (44-5MX25-1108)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 32-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (32-5M09M6FA8)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B Manufacturing Pulleys & Sheaves