Shop All Timing Belt Pulleys
B B Manufacturing
42MP025-DFP3, Timing Pulley, Plastic
Mfr # 42MP025-DFP3
Zoro # G705355464
Sold in multiples of 8 for $51.76
$51.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.05 inch
- Material Polycarbonate
- Flange Dia. (In.) 1.24 inch
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 42MP025-DFP3
- Zoro # G705355464
- UPC # 195057189874
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.05 inch |
Flange Dia. (In.) | 1.24 inch |
Width | 6 inch |
Pitch Dia. (In.) | 1.07 inch |
Length | 1 inch |
Height | 9 inch |
Details
Material | Polycarbonate |
Item | Timing Belt Pulley |
Number of Teeth | 42 |
Bore Type | Minimum Plain Bore |
Weight | 0.03 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6312 2RS C3, Deep Groove Ball Bear, SRow 90140Mm (6312 2RS C3)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F842B-28K-B5-M1)
- DODGE Eccentric Collar Ball Bearing, SXRB Pillow Block, P2B-SXRB-107 (13182 P2B-SXR-107)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 25:1 (F724-25-B7-G)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B Manufacturing Timing Belt Pulleys