Shop All Timing Belt Pulleys
B B Manufacturing
42MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 42MP025-6FA3
Zoro # G705355686
product price: $13.06
/ea
Sold in multiples of 5 for $65.30
$65.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.05 inch
- Width 1.25 inch
- Flange Dia. (In.) 1.26 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 42MP025-6FA3
- Zoro # G705355686
- UPC # 195057000490
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.05 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 1.26 inch |
Pitch Dia. (In.) | 1.07 inch |
Overall Length | 0.719 inch |
Length | 9 inch |
Height | 1.25 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Finished Bore |
Setscrew | 2 |
Number of Teeth | 42 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.052 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Steel Nozzle Used with Extension (75LJNS)
- INGERSOLL-RAND Auto Drain Valve, 3/4 In. NPT, 450 psi (PNLD II-28)
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P30-5MGT-15-MPB (P30-5MGT-15-MPB)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End (FM44)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B Manufacturing Timing Belt Pulleys