Shop All Timing Belt Pulleys
B B Manufacturing
42MP012-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 42MP012-6FA3
Zoro # G405355740
product price: $10.77
/ea
Sold in multiples of 5 for $53.85
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.05 inch
- Setscrew 2
- Bore Type Finished Bore
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 42MP012-6FA3
- Zoro # G405355740
- UPC # 195057000209
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.05 inch |
Width | 1.5 inch |
Flange Dia. (In.) | 1.26 inch |
Pitch Dia. (In.) | 1.07 inch |
Height | 1.5 inch |
Overall Length | 0.531 inch |
Length | 9 inch |
Details
Setscrew | 2 |
Bore Type | Finished Bore |
Material | Aluminum |
Number of Teeth | 42 |
Item | Timing Belt Pulley |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.038 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Lubricant, Dry Film, Aerosol Can, PK12 (16401)
- AKG Oil Coolers - in.D in. Series Accessories: Temp Control Switch set @115 F (118083)
- FAFNIR Ball Bearings, #W308PP (W308PP)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933136Q, Pressure Line, 25 micron, Outside-In (MF0059666)
- B B MANUFACTURING 16-3M06-6CA2, Timing Pulley, Aluminum, Clear Anodized (16-3M06-6CA2)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- POWERDRIVE Gearbelt Pulley, L, 24 Grooves (24LH050)
- B B Manufacturing Timing Belt Pulleys