Shop All Timing Belt Pulleys
B B Manufacturing
42AT10/60-0, Timing Pulley, Aluminum
Mfr # 42AT10/60-0
Zoro # G305354805
product price: $196.00
/ea
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 16.0 mm
- Outside Dia. - Timing Belt Pulleys 7.444 inch
- Bore Type Minimum Plain Bore
- Number of Teeth 60
- Pitch Dia. (In.) 7.519 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 42AT10/60-0
- Zoro # G305354805
- UPC # 195057718371
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 16.0 mm |
Outside Dia. - Timing Belt Pulleys | 7.444 inch |
Pitch Dia. (In.) | 7.519 inch |
Width | 8 inch |
Height | 8 inch |
Length | 2 inch |
Overall Length | 1.654 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Number of Teeth | 60 |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 5.961 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1084)
- BESTORQ 8M Timing Belts, 2104-8M-30 (2104-8M-30)
- SPEEDAIRE Air Inlet (TTRL20103G)
- CAMOZZI Male Connector Sprint, 6/4 X G1/8 (1511 6/4-1/8)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B Manufacturing Pulleys & Sheaves