Shop All Timing Belt Pulleys
B B Manufacturing
42AT10/44-2, Timing Pulley, Aluminum
Mfr # 42AT10/44-2
Zoro # G705355044
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 16.0 mm
- Outside Dia. - Timing Belt Pulleys 5.439 inch
- Material Aluminum
- Bore Type Minimum Plain Bore
- Number of Teeth 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 42AT10/44-2
- Zoro # G705355044
- UPC # 195057718357
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 16.0 mm |
Outside Dia. - Timing Belt Pulleys | 5.439 inch |
Width | 4.25 inch |
Pitch Dia. (In.) | 5.514 inch |
Flange Dia. (In.) | 5.669 inch |
Height | 4.25 inch |
Overall Length | 1.654 inch |
Length | 1.875 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Number of Teeth | 44 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.422 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAF Yoke Roller, 12mm, Bore, 35mm, 15.9mmW (305701-ZZ)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve 316 S/S Barstock Ball Valve W/600 Series 24DC Electric Actuator, 1-1/2" (1-1/2 86-6-RT-6-630-24DC-EMK-6-630)
- RHP 6300 Series Single Row Deep Groove Ball Bearing (6307 2RS)
- APACHE Apache, 2 EPDM Rubber Suction / Discharge Hose, 10 Feet (12004001 - 10 Feet)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING 25XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA4)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B Manufacturing Timing Belt Pulleys