Shop All Timing Belt Pulleys
B B Manufacturing
42AT10/40-2, Timing Pulley, Aluminum
Mfr # 42AT10/40-2
Zoro # G705354900
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 16.0 mm
- Outside Dia. - Timing Belt Pulleys 4.938 inch
- Pitch Dia. (In.) 5.013 inch
- Number of Teeth 40
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 42AT10/40-2
- Zoro # G705354900
- UPC # 195057718340
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 16.0 mm |
Outside Dia. - Timing Belt Pulleys | 4.938 inch |
Pitch Dia. (In.) | 5.013 inch |
Flange Dia. (In.) | 5.157 inch |
Width | 4.25 inch |
Height | 4.25 inch |
Length | 1.875 inch |
Overall Length | 1.654 inch |
Details
Number of Teeth | 40 |
Material | Aluminum |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Weight | 2.723 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Base (2M522)
- WORLD WIDE FITTINGS Male JIC to Male JIC 90° Union Elbow (F5505X12X12)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (103817.00)
- CONTINENTAL Food Hose, 3" ID x 50 ft., Clear (VBT300-50-G)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B Manufacturing Pulleys & Sheaves