Shop All Timing Belt Pulleys
B B Manufacturing
42AT10/20-2, Timing Pulley, Aluminum
Mfr # 42AT10/20-2
Zoro # G205354783
product price: $48.80
/ea
Sold in multiples of 2 for $97.60
$97.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 12.0 mm
- Outside Dia. - Timing Belt Pulleys 2.432 inch
- Width 3.375 inch
- Flange Dia. (In.) 2.598 inch
- Pitch Dia. (In.) 2.506 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 42AT10/20-2
- Zoro # G205354783
- UPC # 195057718265
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 12.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.432 inch |
Width | 3.375 inch |
Flange Dia. (In.) | 2.598 inch |
Pitch Dia. (In.) | 2.506 inch |
Overall Length | 1.654 inch |
Height | 3.5 inch |
Length | 1.75 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 20 |
Bore Type | Minimum Plain Bore |
Standards | ISO 9001:2015 |
Weight | 0.683 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Mobilith SHC 100, Multipurpose Grease, Lithium Complex, NLGI Grade 2, 13.4 oz, Red (122112)
- DAYTON Motor Start Capacitor, 850-1020 MFD, Round (6FLN0)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- D&D 109" Outside Length, 2/3" Top Width, 1 Ribs (B106/5L1090)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B Manufacturing Pulleys & Sheaves