Shop All Idler Pulleys
B B Manufacturing
4.25X3.00-IDL-FLAT, Idler Pulley
Mfr # 4.25x3.00-IDL-FLAT
Zoro # G405366364
product price: $314.66
/ea
Free Shipping & Returns
$314.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.25 inch
- Bore Dia. (In.) 4 1/4 inch
- Face Width (In.) 3 inch
- Width 6 inch
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 4.25x3.00-IDL-FLAT
- Zoro # G405366364
- UPC # 195057187375
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 4.25 inch |
Bore Dia. (In.) | 4 1/4 inch |
Face Width (In.) | 3 inch |
Width | 6 inch |
Height | 6 inch |
Length | 6 inch |
Details
Item | Flat Idler Pulley |
Standards | ISO 9001:2015 |
Material | Ductile iron |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 10.6 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber (0651-0000-0004)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633708M)
- MARATHON 1/3 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm, H683 (H683)
- ZORO SELECT FHP Sheave, BK55 x 1-3/16 (BK551316)
- B B MANUFACTURING 4.25X1.25-IDL-FLAT, Idler Pulley (4.25x1.25-IDL-FLAT)
- MTD Pulley Kit-Idler (753-08171)
- BREWER MACHINE AND GEAR Idler Stud, 5/8", For P2B (IS1663)
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 3/8'' Bore - Steel (31325175A)
- STENS Oem Replacement Flat Idler Pulley For Exmark Toro Wright Mfg 280-495 (280-495)
- MTD Pulley-Idler-V (756-1035A)
- BREWER MACHINE AND GEAR Taperlock Bushing Idler, 1610, Needle Bearing, 1" Bore (1610-F)
- B B Manufacturing Pulleys & Sheaves