Shop All Timing Belts
B B Manufacturing
425-5M-25, Timing Belt, Neoprene, Fiberglass
Mfr # 425-5M-25
Zoro # G105352117
product price: $17.55
/ea
Sold in multiples of 3 for $52.65
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Material Neoprene
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Pitch Length 16.732 inch
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 425-5M-25
- Zoro # G105352117
- UPC # 195057984059
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 16.732 inch |
Height | 9 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Number of Teeth | 85 |
Weight | 0.09 lbs |
Gearbelt Type | Single Sided |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Fhp Vl/Vm Sheaves, 1VM50 X 7/8 FHP VP SHEAVE (1VM50 X 7/8 FHP VP SHEAVE)
- KOYO Nrb Track Roller Assembly, #YCRS14 (YCRS14)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 7/8inBoredia. (C-087)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K714)
- B B MANUFACTURING 56MXL012G, Timing Belt, Neoprene, Fiberglass (56MXL012G)
- B B MANUFACTURING 10AT5/600, Timing Belt, Polyurethane, Steel (10AT5/600)
- B B MANUFACTURING 740-5M-25, Timing Belt, Neoprene, Fiberglass (740-5M-25)
- B B MANUFACTURING 656-8M-30, Timing Belt, Neoprene, Fiberglass (656-8M-30)
- B B MANUFACTURING LL5M25, Timing Belt, Neoprene, Fiberglass (LL5M25)
- B B MANUFACTURING 10T5/430, Timing Belt, Polyurethane, Steel (10T5/430)
- BANDO Xl Timing Belt, 200Xl100G (200XL100G)
- B B Manufacturing Power Transmission Belts