Shop All Timing Belts
B B Manufacturing
425-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 425-5M-15
Zoro # G905352164
product price: $11.59
/ea
Sold in multiples of 5 for $57.95
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Pitch Length 16.732 inch
- Number of Teeth 85
- Gearbelt Type Single Sided
- Weight 0.055 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 425-5M-15
- Zoro # G905352164
- UPC # 195057981331
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 16.732 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 85 |
Gearbelt Type | Single Sided |
Weight | 0.055 lbs |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Hose Reel, 1/2in.Diax50in.L (48UJ76)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON HF3030GFB, Pressure Line, 3 micron, Outside-In (MF0058752)
- HAYNES Haynes 87 100-4 oz Lubri Film Tubes (87)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/2" MP x 1/2" MPX - 3250 psi (XCP3-06,08MP-08MPX,60 IN OAL)
- B B MANUFACTURING 275-5M-09, Timing Belt, Neoprene, Fiberglass (275-5M-09)
- B B MANUFACTURING 474-3M-09, Timing Belt, Neoprene, Fiberglass (474-3M-09)
- B B MANUFACTURING 4960-8M-50, Timing Belt, Neoprene, Fiberglass (4960-8M-50)
- B B MANUFACTURING 255L100G, Timing Belt, Neoprene, Fiberglass (255L100G)
- B B MANUFACTURING 1125-D5M-09, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (1125-D5M-09)
- B B MANUFACTURING 25T5/575, Timing Belt, Polyurethane, Steel (25T5/575)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-12 (8MGT-640-12)
- B B Manufacturing Timing Belts