Shop All Timing Belt Pulleys
B B Manufacturing
42-8P30-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 42-8P30-2012
Zoro # G105353886
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 4.157 inch
- Width 5 inch
- Number of Teeth 42
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 42-8P30-2012
- Zoro # G105353886
- UPC # 195057814165
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.157 inch |
Width | 5 inch |
Flange Dia. (In.) | 4.687 inch |
Pitch Dia. (In.) | 4.211 inch |
Overall Length | 1.5 inch |
Length | 3 inch |
Height | 5 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Number of Teeth | 42 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Material | Ductile Iron |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.844 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2-1/2 Inch Wire Hose Clamp, PK 5 (11725PK)
- GATES Synchro-Power Polyurethane Belts, T5-355-16 (T5-355-16)
- DODGE 2517 X 1-1/2-KW Taper Lock Bushing (119116 KWY 3/8 X3/16)
- LENOX 5 Gallon Non-Chlorinated Lubricant (LXBSAM5G)
- B B MANUFACTURING 21MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP025-6FA2)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- B B MANUFACTURING 22-8MX12-1008, Timing Pulley, Steel, Black Oxide, (22-8MX12-1008)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- B B Manufacturing Pulleys & Sheaves