Shop All Timing Belt Pulleys
B B Manufacturing
42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 42-8MX12-2012
Zoro # G605353720
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 4.148 inch
- Flange Dia. (In.) 4.687 inch
- Bore Type Taper Lock Bushing
- Number of Teeth 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 42-8MX12-2012
- Zoro # G605353720
- UPC # 195057817081
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.148 inch |
Flange Dia. (In.) | 4.687 inch |
Pitch Dia. (In.) | 4.211 inch |
Width | 4.5 inch |
Length | 1.875 inch |
Height | 4.5 inch |
Overall Length | 1.25 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Number of Teeth | 42 |
Material | Ductile Iron |
Weight | 2.35 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC D810C10AV, Pressure Line, 10 micron, Outside-In (MF0575977)
- NTN Radial Ball Bearing, Shielded, 40mm Bore (6308ZZC3/L627)
- ARO Pilot Valve, 1/4 in Port, 150 psi (E252PS)
- GATES 3/8" x 50 ft Multipurpose Air Hose 200 psi (28826)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING 50-5MX25-6FS6, Timing Pulley, Steel, Black Oxide, (50-5MX25-6FS6)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- BANDO Tl Tb Pulley (1210), Tl18H100 (TL18H100)
- B B Manufacturing Pulleys & Sheaves