Shop All Timing Belt Pulleys
B B Manufacturing
42-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 42-2P09-6FA3
Zoro # G905353352
product price: $17.79
/ea
Sold in multiples of 5 for $88.95
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.033 inch
- Material Aluminum
- Width 1.5 inch
- Number of Teeth 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 42-2P09-6FA3
- Zoro # G905353352
- UPC # 195057726932
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.033 inch |
Width | 1.5 inch |
Flange Dia. (In.) | 1.26 inch |
Pitch Dia. (In.) | 1.053 inch |
Overall Length | 0.843 inch |
Height | 1.5 inch |
Length | 9 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 42 |
Bore Type | Finished Bore |
Setscrew | 2 |
Finish | Clear Anodized |
Weight | 0.06 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Filter Element, 2-45/64in. H (6211473750)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4535070)
- TOMPKINS Hydraulic Fitting-Steel20FJX-20FP (6506-20-20)
- REELCRAFT 1/2" x 75 ft Low Pressure Air & Water Hose 300 psi (601020-75)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 28L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (28L050-6FA6)
- B B Manufacturing Pulleys & Sheaves