Shop All Timing Belt Pulleys
B B Manufacturing
42-2P03-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 42-2P03-6FA3
Zoro # G505353325
product price: $14.23
/ea
Sold in multiples of 4 for $56.92
$56.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.033 inch
- Setscrew 2
- Number of Teeth 42
- Pitch Dia. (In.) 1.053 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 42-2P03-6FA3
- Zoro # G505353325
- UPC # 195057725683
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.033 inch |
Pitch Dia. (In.) | 1.053 inch |
Width | 1.5 inch |
Flange Dia. (In.) | 1.26 inch |
Overall Length | 0.531 inch |
Length | 9 inch |
Height | 1.5 inch |
Details
Setscrew | 2 |
Item | Timing Belt Pulley |
Number of Teeth | 42 |
Material | Aluminum |
Bore Type | Finished Bore |
Weight | 0.037 lbs |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
The B B MANUFACTURING brand 42-2P03-6FA3 Timing Pulley is made of aluminum with a clear anodized finish. It has a bore diameter of 1/4 inch, an outside diameter of 1.033 inches, two setscrews, 42 teeth, a pitch diameter of 1.053 inches, a width of 1.5 inches, a flange diameter of 1.26 inches, an overall length of 0.531 inches, a weight of 0.037 lbs, a length of 9 inches, and a height of 1.5 inches.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Standard Duty Air Ratchet, 3/8"Drive (CP886)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MEP9)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC5010)
- POWERDRIVE 1-1/8" Fixed Bore V-Belt Pulley 4.45" OD (2BK47-1-1/8)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING TL24H100, Timing Pulley, Powerhouse Timing, 1610 Bushing, Cast Iron (TL24H100)
- B B Manufacturing Pulleys & Sheaves