Shop All Timing Belt Pulleys
B B Manufacturing
41-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 41-8MX12-2012
Zoro # G705353361
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 4.047 inch
- Pitch Dia. (In.) 4.11 inch
- Bore Type Taper Lock Bushing
- Number of Teeth 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 41-8MX12-2012
- Zoro # G705353361
- UPC # 195057817074
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.047 inch |
Pitch Dia. (In.) | 4.11 inch |
Flange Dia. (In.) | 4.331 inch |
Width | 4.5 inch |
Length | 1.875 inch |
Overall Length | 1.25 inch |
Height | 4.5 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 41 |
Material | Ductile Iron |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 1.947 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 485K14 Micro V Belt, 48.5 in Pitch Length, 1.96 in Top Width, 14 Ribs (485K14)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3220X6X4)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (DPEF081208)
- COXREELS Band Brake for 1185-90 Deg Swivel (8302-1)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING 44-5MX25-1108, Timing Pulley, Steel, Black Oxide, (44-5MX25-1108)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING 22-8MX12-1008, Timing Pulley, Steel, Black Oxide, (22-8MX12-1008)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B Manufacturing Timing Belt Pulleys