Shop All Timing Belt Pulleys
B B Manufacturing
40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 40XL037M6A10
Zoro # G405353203
Sold in multiples of 3 for $63.45
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 10.0 mm
- Outside Dia. - Timing Belt Pulleys 2.526 inch
- Bore Type Finished Bore
- Setscrew 2
- Pitch Dia. (In.) 2.546 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 40XL037M6A10
- Zoro # G405353203
- UPC # 195057623897
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 10.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.526 inch |
Pitch Dia. (In.) | 2.546 inch |
Width | 1.25 inch |
Length | 3 inch |
Overall Length | 0.374 inch |
Height | 3 inch |
Details
Bore Type | Finished Bore |
Setscrew | 2 |
Number of Teeth | 40 |
Material | Aluminum |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Weight | 0.348 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter (MTP-95-546)
- FAFNIR Wide Inner Ring And Housed Units, Ball Take-Up Or Cartridge Unit (RTU1-1/2)
- PARKER Coil Kit, Grommet 18 In 12 VDC, Viking (P2FCG447)
- COILHOSE PNEUMATICS REPL REUSUABLE END KIT FOR AIR HOSE (AMPRM0604SR)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING 25XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA4)
- B B Manufacturing Pulleys & Sheaves