Shop All Pulley Parts
B B Manufacturing
40XL-PS8A, Timing Pulley Stock, Aluminum
Mfr # 40XL-PS8A
Zoro # G705368143
product price: $137.98
/ea
Free Shipping & Returns
$137.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 inch
- Number of Teeth 40
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40XL-PS8A
- Zoro # G705368143
- UPC # 195057101814
- Country of Origin United States
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Number of Teeth | 40 |
Item | Timing Pulley Stock |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC A10, 5 ton RC Cylinder Attachment, Threaded Connector (A10)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- BESTORQ BX68 Cogged Belt, 71 in Outside Length, 21/32 in Top Width, 1 Ribs (BX68)
- NATIONAL Small Bore Inch Seal, 471698 (471698)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B Manufacturing Pulley Parts