Shop All Timing Belt Pulleys
B B Manufacturing
40T10/36-2, Timing Pulley, Aluminum
Mfr # 40T10/36-2
Zoro # G405357317
product price: $49.00
/ea
Sold in multiples of 2 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 10.0 mm
- Outside Dia. - Timing Belt Pulleys 4.435 inch
- Pitch Dia. (In.) 4.511 inch
- Number of Teeth 36
- Flange Dia. (In.) 4.685 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40T10/36-2
- Zoro # G405357317
- UPC # 195057717282
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 10.0 mm |
Outside Dia. - Timing Belt Pulleys | 4.435 inch |
Pitch Dia. (In.) | 4.511 inch |
Flange Dia. (In.) | 4.685 inch |
Width | 5 inch |
Length | 2 inch |
Height | 5 inch |
Overall Length | 1.575 inch |
Details
Number of Teeth | 36 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Aluminum |
Standards | ISO 9001:2015 |
Weight | 2.077 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B119 (B119)
- DDS Shaft Seal, TB, 125mm ID, Nitrile Rubber (12515514TB)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-S27D0NN-A20CE1)
- DIXON MNPT, 1/2"xHose, Barb, 1/2" (1020808C)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 21-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P06M6FA6)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B Manufacturing Pulleys & Sheaves