Shop All Timing Belt Pulleys
B B Manufacturing
40T10/32-2, Timing Pulley, Aluminum
Mfr # 40T10/32-2
Zoro # G705357345
product price: $44.00
/ea
Sold in multiples of 2 for $88.00
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 10.0 mm
- Outside Dia. - Timing Belt Pulleys 3.934 inch
- Number of Teeth 32
- Material Aluminum
- Flange Dia. (In.) 4.173 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40T10/32-2
- Zoro # G705357345
- UPC # 195057717275
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 10.0 mm |
Outside Dia. - Timing Belt Pulleys | 3.934 inch |
Flange Dia. (In.) | 4.173 inch |
Width | 5 inch |
Pitch Dia. (In.) | 4.01 inch |
Height | 5 inch |
Length | 2 inch |
Overall Length | 1.575 inch |
Details
Number of Teeth | 32 |
Material | Aluminum |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Weight | 1.651 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20MP-24FP EXPANDER (5405-20-24)
- SKF SKF-6301 2Z, Single Row Ball Brgs, 6301 2Z (6301 2Z)
- PIX Poly Rib J Belt, 23 in. EL-10 Rib (230J10)
- ZERUST Zerust VC6-1 VCI Vapor Capsule, 4/C, PK4 (375-M-00004)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B Manufacturing Pulleys & Sheaves