Shop All Timing Belt Pulleys
B B Manufacturing
40T10/25-2, Timing Pulley, Aluminum
Mfr # 40T10/25-2
Zoro # G505357408
product price: $33.99
/ea
Sold in multiples of 2 for $67.98
$67.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 3.057 inch
- Width 5 inch
- Bore Type Minimum Plain Bore
- Number of Teeth 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40T10/25-2
- Zoro # G505357408
- UPC # 195057717244
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 3.057 inch |
Width | 5 inch |
Flange Dia. (In.) | 3.268 inch |
Pitch Dia. (In.) | 3.133 inch |
Length | 3 inch |
Height | 5 inch |
Overall Length | 1.575 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 25 |
Material | Aluminum |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 1.014 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 787 mm Outside Length, 13 mm Top Width, 1 Ribs (4L310K)
- INDUSTRIAL AIR Full Synthetic, 1 Quart, Compressor Oil (P018-0084SP)
- VIAIR Pressure Switch, Relay, 12V Only, 1/8"NPT (90118)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA2)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 300 Teeth, 12mm (8GTR-2400-12)
- B B Manufacturing Pulleys & Sheaves