Shop All Timing Belt Pulleys
B B Manufacturing
40T10/19-2, Timing Pulley, Aluminum
Mfr # 40T10/19-2
Zoro # G305357219
Sold in multiples of 3 for $71.40
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 2.305 inch
- Width 4 inch
- Pitch Dia. (In.) 2.381 inch
- Number of Teeth 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 40T10/19-2
- Zoro # G305357219
- UPC # 195057717213
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.305 inch |
Width | 4 inch |
Pitch Dia. (In.) | 2.381 inch |
Flange Dia. (In.) | 2.598 inch |
Overall Length | 1.575 inch |
Height | 4 inch |
Length | 4 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 19 |
Material | Aluminum |
Bore Type | Minimum Plain Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.586 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 15 # of Teeth (25BS15H X 1/2)
- KOYO Needle Roller Brg, 2816, 1 3/4in Bore, Open (B-2816)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- WESTERN ENTERPRISES Western Enterprises 312-DC-B7 We Dc-B7 Dust Cap Assembly (312-DC-B7)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B Manufacturing Timing Belt Pulleys