Shop All Timing Belt Pulleys
B B Manufacturing
40T10/16-2, Timing Pulley, Aluminum
Mfr # 40T10/16-2
Zoro # G605357216
product price: $22.10
/ea
Sold in multiples of 3 for $66.30
$66.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.93 inch
- Width 3 inch
- Flange Dia. (In.) 2.126 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40T10/16-2
- Zoro # G605357216
- UPC # 195057717190
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.93 inch |
Width | 3 inch |
Flange Dia. (In.) | 2.126 inch |
Pitch Dia. (In.) | 2.005 inch |
Length | 1.75 inch |
Height | 3 inch |
Overall Length | 1.575 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Minimum Plain Bore |
Number of Teeth | 16 |
Standards | ISO 9001:2015 |
Weight | 0.425 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Safety Coupler, 1/4" MNPT (S-99706)
- FESTO Guided Drive DFM-32-25-P-A-GF (DFM-32-25-P-A-GF)
- ZORO SELECT V-Belt, A60 (51EU05)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- B B MANUFACTURING 72-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (72-8MX21-2517)
- B B MANUFACTURING 26H100-6FS8, Timing Pulley, Steel, Black Oxide, (26H100-6FS8)
- B B MANUFACTURING 80-3P06M6A8, Timing Pulley, Aluminum, Clear Anodized, (80-3P06M6A8)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 180 Teeth, 36mm (8GTR-1440-36)
- B B Manufacturing Pulleys & Sheaves