Shop All Timing Belt Pulleys
B B Manufacturing
40T10/14-2, Timing Pulley, Aluminum
Mfr # 40T10/14-2
Zoro # G405357232
product price: $19.45
/ea
Sold in multiples of 3 for $58.35
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.679 inch
- Width 2 inch
- Material Aluminum
- Number of Teeth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40T10/14-2
- Zoro # G405357232
- UPC # 195057717176
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.679 inch |
Width | 2 inch |
Flange Dia. (In.) | 1.89 inch |
Pitch Dia. (In.) | 1.754 inch |
Overall Length | 1.575 inch |
Length | 9 inch |
Height | 2 inch |
Details
Material | Aluminum |
Number of Teeth | 14 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Standards | ISO 9001:2015 |
Weight | 0.321 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25OPN)
- CARLISLE AX33 Gold-Ribbon Cog-Belt (AX33)
- KBC Electric Motor Quality Ball Bearing, 10mm x 30mm x 9mm, single row deep groove ball bearing (6200-ZZ KBC)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42512N-612)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 28 Grooves (B-28S-SK)
- B B Manufacturing Timing Belt Pulleys