Shop All Timing Belt Pulleys
B B Manufacturing
40MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 40MP037M6FA6
Zoro # G905357824
product price: $14.45
/ea
Sold in multiples of 5 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.999 inch
- Number of Teeth 40
- Pitch Dia. (In.) 1.019 inch
- Width 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40MP037M6FA6
- Zoro # G905357824
- UPC # 195057005068
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.999 inch |
Pitch Dia. (In.) | 1.019 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 1.209 inch |
Length | 9 inch |
Height | 1.25 inch |
Overall Length | 0.843 inch |
Details
Number of Teeth | 40 |
Item | Timing Belt Pulley |
Setscrew | 2 |
Bore Type | Finished Bore |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Weight | 0.056 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1F552 Flange Mount Bearing (4 Bolt) (1F552)
- RULAND Shaft Collar, Clamp, 1Pc, 45mm, Alum (MCL-45-A)
- NITTO KOHKI Quick Coupler Socket 1/8" Male 10SM (10SM)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B Manufacturing Timing Belt Pulleys