Shop All Timing Belt Pulleys
B B Manufacturing
40MP025MDFP8, Timing Pulley
Mfr # 40MP025MDFP8
Zoro # G405357812
product price: $9.26
/ea
Sold in multiples of 6 for $55.56
$55.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 0.999 inch
- Material Polycarbonate
- Pitch Dia. (In.) 1.019 inch
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40MP025MDFP8
- Zoro # G405357812
- UPC # 195057204164
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.999 inch |
Pitch Dia. (In.) | 1.019 inch |
Width | 6 inch |
Flange Dia. (In.) | 1.19 inch |
Height | 9 inch |
Length | 1 inch |
Overall Length | 0.688 inch |
Details
Material | Polycarbonate |
Item | Timing Belt Pulley |
Number of Teeth | 40 |
Bore Type | Minimum Plain Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.03 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1-1/2" NPT 316 SS Combination Nipple Threaded (RST20)
- MILTON Pneumatic Flow Control Valve, Gage (S-638-1)
- APACHE 4" x 50' PVC Lay Flat Discharge Hose Coupled w/ C x E Aluminum Cam & Groove Fittings (98138077)
- DAYTON 3V475 V-Belt, 47-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V715)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- B B Manufacturing Pulleys & Sheaves