Shop All Timing Belt Pulleys
B B Manufacturing
40MP025-SFP3, Timing Pulley, Plastic
Mfr # 40MP025-SFP3
Zoro # G405357744
product price: $4.88
/ea
Sold in multiples of 11 for $53.68
$53.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.999 inch
- Number of Teeth 40
- Width 6 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40MP025-SFP3
- Zoro # G405357744
- UPC # 195057190184
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.999 inch |
Width | 6 inch |
Pitch Dia. (In.) | 1.019 inch |
Flange Dia. (In.) | 1.19 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 40 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Polycarbonate |
Weight | 0.016 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Swivel Assembly, 1/4 In Dual (S260057-1)
- CONTINENTAL CONTITECH 10X825 Auto V-Belt V-Belts, 10X825 (10X825)
- BROWNING Split Taper Bush-600, #HX1-3/8 (HX1-3/8)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 1625481151 / ATLAS COPCO (B1SA0002336)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B Manufacturing Pulleys & Sheaves