Shop All Timing Belt Pulleys
B B Manufacturing
40MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 40MP025-6FA3
Zoro # G905357435
product price: $12.90
/ea
Sold in multiples of 6 for $77.40
$77.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.999 inch
- Number of Teeth 40
- Width 1.25 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40MP025-6FA3
- Zoro # G905357435
- UPC # 195057000483
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.999 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 1.21 inch |
Pitch Dia. (In.) | 1.019 inch |
Overall Length | 0.719 inch |
Height | 1.25 inch |
Length | 9 inch |
Details
Number of Teeth | 40 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Setscrew | 2 |
Weight | 0.046 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4" x 5/32" Tube x MNPT SS Male 90 Degree Elbow (KQG2L03-N02S)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/8 In. (SDS178)
- TRITAN Needle Bearing, Inner Race, Inch, 2.5-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI40)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- B B Manufacturing Pulleys & Sheaves