Shop All Timing Belt Pulleys
B B Manufacturing
40MP012-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 40MP012-6FA3
Zoro # G405357416
product price: $10.72
/ea
Sold in multiples of 5 for $53.60
$53.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.999 inch
- Material Aluminum
- Pitch Dia. (In.) 1.019 inch
- Flange Dia. (In.) 1.21 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40MP012-6FA3
- Zoro # G405357416
- UPC # 195057000193
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.999 inch |
Pitch Dia. (In.) | 1.019 inch |
Flange Dia. (In.) | 1.21 inch |
Width | 1.25 inch |
Height | 1.25 inch |
Overall Length | 0.531 inch |
Length | 9 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Number of Teeth | 40 |
Setscrew | 2 |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.034 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (145TTFR16035)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-35AS)
- VIAIR Single 444 High Performance Stealth Black Compressors, 200PSI (444SB)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6369, 25 micron, Outside-In (MF0058380)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- B B Manufacturing Pulleys & Sheaves