Shop All Timing Belt Pulleys
B B Manufacturing
40LH075, Timing Pulley, Cast Iron
Mfr # 40LH075
Zoro # G505357613
product price: $144.88
/ea
Free Shipping & Returns
$144.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 4.745 inch
- Number of Teeth 40
- Flange Dia. (In.) 5 inch
- Pitch Dia. (In.) 4.775 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40LH075
- Zoro # G505357613
- UPC # 195057626508
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.745 inch |
Flange Dia. (In.) | 5 inch |
Pitch Dia. (In.) | 4.775 inch |
Width | 5 inch |
Height | 5 inch |
Overall Length | 1.438 inch |
Length | 2 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Number of Teeth | 40 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Split Taper Bushing |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 3.871 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MOR-04FPX 90 (6901-08-04)
- DIXON Standard Safety PopOff Valve 200psi, 1/4" (SV200)
- SMC Seal Kit, Pneumatic Gripper (MHL40-PS)
- WESTWARD Fitting, 45 Deg., 1/4"-28 Thread Size, PK10 (52NZ49)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- B B Manufacturing Timing Belt Pulleys