Shop All Timing Belt Pulleys
B B Manufacturing
40L100-6FS7, Timing Pulley, Steel, Black Oxide,
Mfr # 40L100-6FS7
Zoro # G105357648
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/8 inch
- Outside Dia. - Timing Belt Pulleys 4.745 inch
- Flange Dia. (In.) 5 inch
- Bore Type Minimum Plain Bore
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40L100-6FS7
- Zoro # G105357648
- UPC # 195057627000
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/8 inch |
Outside Dia. - Timing Belt Pulleys | 4.745 inch |
Flange Dia. (In.) | 5 inch |
Pitch Dia. (In.) | 4.775 inch |
Width | 5 inch |
Length | 2 inch |
Height | 5 inch |
Overall Length | 1.75 inch |
Details
Bore Type | Minimum Plain Bore |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Number of Teeth | 40 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 6.867 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6205ZC3, Single Row Ball Bearings (6205ZC3)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8383S (D1055)
- CAMOZZI Polyurethane Tubing#Blue, , 6MM OD X 4MM Id, 100' Roll (1422-6MM-BL)
- DIXON H Series Interchange Poppet Valve Coupling, 1/4-18 Nominal, FNPT, Steel, Domestic (2HF2)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- B B Manufacturing Pulleys & Sheaves