Shop All Timing Belt Pulleys
B B Manufacturing
40L100-6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 40L100-6FA6
Zoro # G905357909
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 4.745 inch
- Width 5 inch
- Material Aluminum
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40L100-6FA6
- Zoro # G905357909
- UPC # 195057626829
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 4.745 inch |
Width | 5 inch |
Flange Dia. (In.) | 5 inch |
Pitch Dia. (In.) | 4.775 inch |
Height | 5 inch |
Overall Length | 1.75 inch |
Length | 3 inch |
Details
Material | Aluminum |
Setscrew | 2 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Number of Teeth | 40 |
Weight | 2.703 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Bushing 120472 Sf X 2-Kw (120472)
- LEGRIS Pilot Non Return Valve, T 8mm, 3/8 In (7894 08 17)
- SKF SKF 6204 C3, Single Row Ball Bearings (6204 C3)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (FT-231P-250)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- B B Manufacturing Pulleys & Sheaves