Shop All Timing Belt Pulleys
B B Manufacturing
40L075-6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 40L075-6FA6
Zoro # G305357295
product price: $94.50
/ea
Free Shipping & Returns
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 4.745 inch
- Material Aluminum
- Width 5 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40L075-6FA6
- Zoro # G305357295
- UPC # 195057625648
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 4.745 inch |
Width | 5 inch |
Pitch Dia. (In.) | 4.775 inch |
Flange Dia. (In.) | 5 inch |
Overall Length | 1.5 inch |
Height | 5 inch |
Length | 2 inch |
Details
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 40 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Weight | 2.21 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 608Z, Inst Mini Metric Bearings (608Z)
- POWERMATE Pressure Switch, 145-175 psi, 4 Port (034-0199RP)
- JET-LUBE Open Gear Lubricant, Aerosol Can, 12 oz. (17941)
- BOSTITCH Compressor Combo Kit, 2 Tool (BTFP2KIT)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING QD44-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-30)
- B B Manufacturing Pulleys & Sheaves