Shop All Idler Sprockets
B B Manufacturing
40DB19-IDLER, Idler Sprocket, Steel, Black Oxide,
Mfr # 40DB19-IDLER
Zoro # G205366526
product price: $78.10
/ea
Free Shipping & Returns
$78.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3.296 inch
- Bore Dia. - Sprockets 1 inch
- Bearing Type - Sprockets DB
- Material Steel
- Number of Teeth 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40DB19-IDLER
- Zoro # G205366526
- UPC # 195057187535
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Dia. | 3.296 inch |
Bore Dia. - Sprockets | 1 inch |
Pitch Diameter | 3.038 inch |
Details
Bearing Type - Sprockets | DB |
Material | Steel |
Number of Teeth | 19 |
Item | Idler Roller Chain Sprocket |
Weight | 1.638 lbs |
Bore Type | Idler |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch Female NPT Straight Through Jack Hammer Coupler, PK 25 (CU-850-25K)
- INTERSTATE PNEUMATICS 1/4 Inch MPT Mini Drain Valve For Air Compressors (VP40)
- DAYTON Oil Can (TTR8214863G)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1-1/2, PK3 (CB071012)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, Composite (B5015N)
- POWERDRIVE Idler Sprocket, Ball, ANSI 40 (HB40A17X5/8)
- FENNER DRIVES Idler, Sprocket, 40 ANSI (CS4002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- OUTLAW RACING Outlaw Racing OR1520349-O Aluminum Rear Sprocket 49T KTM; Orange (OR1520349-O)
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- B B Manufacturing Idler Sprockets