Shop All Idler Sprockets
B B Manufacturing
40B19-IDLER, Idler Sprocket, Steel, Black Oxide,
Mfr # 40B19-IDLER
Zoro # G805366698
product price: $65.35
/ea
Sold in multiples of 2 for $130.70
$130.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3.296 inch
- Bore Dia. - Sprockets 1 inch
- Bearing Type - Sprockets B
- Material Steel
- Number of Teeth 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40B19-IDLER
- Zoro # G805366698
- UPC # 195057187597
- Country of Origin China
- Category Idler Sprockets
Dimensions
Outside Dia. | 3.296 inch |
Bore Dia. - Sprockets | 1 inch |
Pitch Diameter | 3.038 inch |
Details
Bearing Type - Sprockets | B |
Material | Steel |
Number of Teeth | 19 |
Item | Idler Roller Chain Sprocket |
Bore Type | Idler |
Weight | 1.23 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (63-190990-6)
- PRIMEFIT Industrial Swivel Plug 1/4" x 1/4" Male NPT, 10PCS (ISP1414MS-B10-P)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LPL-125)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M18X1.5 (1A6DS6)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- POWERDRIVE Idler Sprocket, Ball, ANSI 40 (HB40A17X5/8)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- POWERDRIVE Idler Sprocket, Needle, ANSI 80 (HN80B13)
- POWERDRIVE Idler Sprocket, Needle, ANSI 35 (HN35B13)
- B B Manufacturing Chains & Chain Sprockets