Shop All Idler Sprockets
B B Manufacturing
40A18-IDLER, Idler Sprocket, Steel, Black Oxide,
Mfr # 40A18-IDLER
Zoro # G505366813
product price: $31.60
/ea
Sold in multiples of 3 for $94.80
$94.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Teeth 18
- Bore Type Idler
- Pitch Diameter 2.865 inch
- Weight 0.553 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40A18-IDLER
- Zoro # G505366813
- UPC # 195057187627
- Country of Origin China
- Category Idler Sprockets
Dimensions
Pitch Diameter | 2.865 inch |
Details
Item | Idler Roller Chain Sprocket |
Material | Steel |
Number of Teeth | 18 |
Bore Type | Idler |
Weight | 0.553 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Clamp, Wall Mounting Bracket (4314-52)
- COXREELS Heavy Duty Band Brake (8340)
- DDS Shaft Seal, SCV, 48mm ID, Fluoro Rubber (4866.89.8SCV)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X16CF)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 40, Bronze Bushing, 19 Teeth, 1" Bore (40B19U)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- B B Manufacturing Idler Sprockets