Shop All Idler Sprockets
B B Manufacturing
40A17-IDLER, Idler Sprocket, Steel, Black Oxide,
Mfr # 40A17-IDLER
Zoro # G905366581
product price: $26.08
/ea
Sold in multiples of 3 for $78.24
$78.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.975 inch
- Bore Dia. - Sprockets 5/8 inch
- Bearing Type - Sprockets A
- Number of Teeth 17
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40A17-IDLER
- Zoro # G905366581
- UPC # 195057187610
- Country of Origin China
- Category Idler Sprockets
Dimensions
Outside Dia. | 2.975 inch |
Bore Dia. - Sprockets | 5/8 inch |
Pitch Diameter | 2.721 inch |
Details
Bearing Type - Sprockets | A |
Number of Teeth | 17 |
Material | Steel |
Item | Idler Roller Chain Sprocket |
Bore Type | Idler |
Weight | 0.472 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (.5018ES3E56C-S)
- BESTORQ BX104 Cogged Belt, 107 in Outside Length, 21/32 in Top Width, 1 Ribs (BX104)
- LDI INDUSTRIES Flow Sight (F301-05-01)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- POWERDRIVE Idler Sprocket, Needle, ANSI 80 (HN80B13)
- POWERDRIVE Idler Sprocket, Needle, ANSI 35 (HN35B13)
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- B B Manufacturing Idler Sprockets