Shop All Tapered & QD Bushings
B B Manufacturing
4040x3-7/16, TL Bushing, C45 Steel, Black Oxide,
Mfr # 4040x3-7/16
Zoro # G405366661
product price: $160.22
/ea
Free Shipping & Returns
$160.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 3 7/16 inch
- Length 6 inch
- Dimension D 5.54 inch
- Dimension B 4 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 4040x3-7/16
- Zoro # G405366661
- UPC # 195057295537
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 7/16 inch |
Length | 6 inch |
Dimension D | 5.54 inch |
Dimension B | 4 inch |
Bolt Circle Dia. | 5.54 inch |
Width | 10 inch |
Outside Diameter | 8.5 inch |
Height | 10 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Weight | 20 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor 3Hp 4P 100L Waf1 (00218ET3WAL100LFF-W2)
- FESTO Push-In L-Fitting, Long QSLL-G1/8-6 (QSLL-G1/8-6)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X08X08)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 320 -5 Gallon Plastic Pail (14568)
- B B MANUFACTURING SKx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/4)
- B B MANUFACTURING Ex1-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/2)
- B B MANUFACTURING Q1x1, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1)
- B B MANUFACTURING P2x1-1/2, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-1/2)
- B B MANUFACTURING SDSx1-11/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-11/16)
- B B MANUFACTURING Ex1-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/8)
- POWERDRIVE QD Bushing, Series SD, 1-15/16" Bore (SD-1-15/16)
- B B Manufacturing Tapered & QD Bushings