Shop All Tapered & QD Bushings
B B Manufacturing
4040x2-15/16, TL Bushing, C45 Steel, Black Oxide,
Mfr # 4040x2-15/16
Zoro # G305366808
product price: $160.22
/ea
Free Shipping & Returns
$160.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 15/16 inch
- Length 6 inch
- Material Steel
- Dimension D 5.54 inch
- Bolt Circle Dia. 5.54 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 4040x2-15/16
- Zoro # G305366808
- UPC # 195057295452
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 15/16 inch |
Length | 6 inch |
Dimension D | 5.54 inch |
Bolt Circle Dia. | 5.54 inch |
Dimension B | 4 inch |
Width | 10 inch |
Outside Diameter | 8.5 inch |
Height | 10 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Finish | Black Oxide |
Weight | 20 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 12 x 35 x 7 mm., SC, Nitrile Rubber (12357SC)
- ZORO SELECT Sleeve Bearing, 1 3/8 in Bore, PTFE Steel (ZUSAB-PB-917)
- IKO Flexible Nozzle, Screw fitting, #SNM1020 (SNM1020)
- SENQCIA MAXCO Maxco H100E18 Qd Sprocket For Use With E Bushing Hardened Tooth (H100E18)
- B B MANUFACTURING Mx4-1/4, QD Bushing, Ductile Iron 65-45-12, Black Phosphate, (Mx4-1/4)
- B B MANUFACTURING 2012-IDL-BUSH, Idler Bushing (2012-IDL-BUSH)
- B B MANUFACTURING Q1x1, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1)
- B B MANUFACTURING 1210x1-1/4, TL Bushing, C45 Steel, Black Oxide (1210x1-1/4)
- B B MANUFACTURING 1210x1, TL Bushing, C45 Steel, Black Oxide (1210x1)
- B B MANUFACTURING 1108x1-1/16, TL Bushing, C45 Steel, Black Oxide (1108x1-1/16)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/2 In (SK112)
- B B Manufacturing Bushings