Shop All Tapered & QD Bushings
B B Manufacturing
4030x2-7/16, TL Bushing, C45 Steel, Black Oxide,
Mfr # 4030x2-7/16
Zoro # G605366591
product price: $139.14
/ea
Free Shipping & Returns
$139.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 7/16 inch
- Length 6 inch
- Material Steel
- Dimension B 3 inch
- Dimension D 5.54 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 4030x2-7/16
- Zoro # G605366591
- UPC # 195057294868
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 7/16 inch |
Length | 6 inch |
Dimension B | 3 inch |
Dimension D | 5.54 inch |
Bolt Circle Dia. | 5.54 inch |
Height | 10 inch |
Outside Diameter | 8.5 inch |
Width | 10 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 19.3 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (VHN12-12F)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-224)
- POWERAMP Fittings, #8 Orb X #8 Jic Male Fitting C (9301-0112)
- FESTO Push-In Fitting QB-3/8-3/8-U (QB-3/8-3/8-U)
- B B MANUFACTURING SDx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-5/8)
- B B MANUFACTURING P2x1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-1/8)
- B B MANUFACTURING SFx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/2)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- B B MANUFACTURING SDSx7/8, QD Bushing, C45 Steel, Black Oxide, (SDSx7/8)
- B B MANUFACTURING 1210x1-1/4, TL Bushing, C45 Steel, Black Oxide (1210x1-1/4)
- MARTIN SPROCKET & GEAR Mst Bushing, R1 50MM (R1 50MM)
- B B Manufacturing Bushings