Shop All Tapered & QD Bushings
B B Manufacturing
4030x2-3/16, TL Bushing, C45 Steel, Black Oxide,
Mfr # 4030x2-3/16
Zoro # G205366670
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/16 inch
- Length 6 inch
- Bolt Circle Dia. 5.54 inch
- Dimension D 5.54 inch
- Dimension B 3 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 4030x2-3/16
- Zoro # G205366670
- UPC # 195057294820
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 3/16 inch |
Length | 6 inch |
Bolt Circle Dia. | 5.54 inch |
Dimension D | 5.54 inch |
Dimension B | 3 inch |
Height | 10 inch |
Outside Diameter | 8.5 inch |
Width | 10 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Weight | 20.4 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 8, Zinc, PK10 (100 08H)
- FAG BEARINGS FAG 6302 2RSR C3, Deep Groove BBear, Single Row 90Mm (6302 2RSR C3)
- D&D 208" Outside Length, 2/3" Top Width, 1 Ribs (B205)
- NATIONAL Small Bore Metric Seals, 60X80X8-R2LS32-S (60X80X8-R2LS32-S)
- B B MANUFACTURING Ex3-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex3-1/2)
- B B MANUFACTURING Hx1, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1)
- B B MANUFACTURING Ex2-15/16, QD Bushing, C45 Steel, Black Oxide, (Ex2-15/16)
- B B MANUFACTURING JAx9/16, QD Bushing, C45 Steel, Black Oxide, (JAx9/16)
- B B MANUFACTURING SDSx40mm, QD Bushing, C45 Steel, Black Oxide, (SDSx40mm)
- B B MANUFACTURING SKx1-3/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/16)
- POWERDRIVE QD Bushing, Series SK, 28mm Bore (SK-28MM)
- B B Manufacturing Bushings