Shop All Timing Belt Pulleys
B B Manufacturing
40-8P12-1210, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 40-8P12-1210
Zoro # G705355761
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1210
- Outside Dia. - Timing Belt Pulleys 3.956 inch
- Flange Dia. (In.) 4.331 inch
- Material Ductile Iron
- Pitch Dia. (In.) 4.01 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40-8P12-1210
- Zoro # G705355761
- UPC # 195057813571
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.956 inch |
Flange Dia. (In.) | 4.331 inch |
Pitch Dia. (In.) | 4.01 inch |
Width | 4.5 inch |
Length | 1 inch |
Overall Length | 1 inch |
Height | 4.5 inch |
Details
Bushing Required - Timing Belt Pulleys | 1210 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Number of Teeth | 40 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.438 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Genteq Direct Drive Motor, 3/4 HP, 1075 RPM, 208-230V, OAO (3590)
- ENERPAC MZ1052, 5 ton RC Cylinder Attachment, Female Lock-on Adaptor (MZ1052)
- DIXON King Nipple, NPT Threaded Plated ST, 1" (STC10)
- SIOUX TOOLS SNAPON SIG SERIES CLNCH NUT HEAD 420 (SCN-420)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- POWERDRIVE Gearbelt Pulley, H, 20 Grooves (20HH100)
- B B Manufacturing Timing Belt Pulleys