Shop All Timing Belt Pulleys
B B Manufacturing
40-8MX62-6FS10, Timing Pulley, Steel, Black Oxide,
Mfr # 40-8MX62-6FS10
Zoro # G705355075
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 inch
- Outside Dia. - Timing Belt Pulleys 3.947 inch
- Flange Dia. (In.) 4.331 inch
- Bore Type Minimum Plain Bore
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 40-8MX62-6FS10
- Zoro # G705355075
- UPC # 195057819405
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 inch |
Outside Dia. - Timing Belt Pulleys | 3.947 inch |
Flange Dia. (In.) | 4.331 inch |
Width | 5 inch |
Pitch Dia. (In.) | 4.01 inch |
Length | 5 inch |
Height | 5 inch |
Overall Length | 3.625 inch |
Details
Bore Type | Minimum Plain Bore |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Number of Teeth | 40 |
Standards | ISO 9001:2015 |
Weight | 9.83 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Air Compressor Motor, 5 hp, 3600 RPM (B813)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 19'' (4L190)
- LOC-LINE Side Flow Nozzle, 1/4In, PK20 (49443)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/4 In, Steel (1L666)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B Manufacturing Pulleys & Sheaves