Shop All Timing Belt Pulleys
B B Manufacturing
40-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 40-8MX36-2012
Zoro # G705355020
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 3.947 inch
- Flange Dia. (In.) 4.331 inch
- Number of Teeth 40
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40-8MX36-2012
- Zoro # G705355020
- UPC # 195057818477
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.947 inch |
Flange Dia. (In.) | 4.331 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 4.01 inch |
Height | 4.5 inch |
Length | 1.875 inch |
Overall Length | 1.859 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Number of Teeth | 40 |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Weight | 2.425 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (KHN441)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (TFI-0304-04)
- SPEEDAIRE Compressed Air Filter, Particulate, 1 in NPT, 425 cfm, 5 micron, 250 psi Max Op Pressure (4ZL10)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01906, Pressure Line, 10 micron, Outside-In (MF0058396)
- B B MANUFACTURING 12XL037-SFP2, Timing Pulley, Plastic (12XL037-SFP2)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- B B Manufacturing Timing Belt Pulleys