Shop All Timing Belt Pulleys
B B Manufacturing
40-8MX21-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 40-8MX21-2012
Zoro # G705355013
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 3.947 inch
- Pitch Dia. (In.) 4.01 inch
- Width 4.25 inch
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 40-8MX21-2012
- Zoro # G705355013
- UPC # 195057818033
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.947 inch |
Pitch Dia. (In.) | 4.01 inch |
Width | 4.25 inch |
Flange Dia. (In.) | 4.331 inch |
Length | 1.875 inch |
Height | 4.25 inch |
Overall Length | 1.25 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Number of Teeth | 40 |
Weight | 2.002 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-100-BO Set Screw Collar (C-100-BO)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 500' Red (CO PT0404-500R)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 41.1 in L Outside (B38R)
- COXREELS Hand Crank Hose Reel, Holds 1/2x125 Hose (SM17-4-125)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 10L050-6FS5, Timing Pulley, Steel, Black Oxide (10L050-6FS5)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B MANUFACTURING 25MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25MP025M6FA6)
- TB WOODS Synchronous Plus, P56-14M-40-E (P5614M40)
- B B Manufacturing Timing Belt Pulleys