Shop All Timing Belt Pulleys
B B Manufacturing
40-5P25-1108, Timing Pulley, Steel, Black Oxide,
Mfr # 40-5P25-1108
Zoro # G405356105
product price: $53.62
/ea
Sold in multiples of 2 for $107.24
$107.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.461 inch
- Flange Dia. (In.) 2.75 inch
- Width 5 inch
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40-5P25-1108
- Zoro # G405356105
- UPC # 195057813281
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.461 inch |
Flange Dia. (In.) | 2.75 inch |
Width | 5 inch |
Pitch Dia. (In.) | 2.506 inch |
Height | 5 inch |
Overall Length | 1.29 inch |
Length | 2 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Number of Teeth | 40 |
Material | Steel |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.97 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K49KN4563)
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 5/8 FHP VP SHEAVE (1VL40 X 5/8 FHP VP SHEAVE)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- SPEEDAIRE 1.7 HP 225 PSI Portable Electric Vertical Air Compressor 120VAC (40CF16)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B Manufacturing Pulleys & Sheaves